Wiremold (Legrand) AL2400WC Wire Retainer, AL2400 Series, Plugmold®, Plastic, Single Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Wire Retainer, AL2400 Series, Plugmold®, Plastic, Single Channel Capacity - AL2400WC
+ / - Hover over image to Zoom
Other Views

    Wire Retainer, AL2400 Series, Plugmold®, Plastic, Single Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2400WC
    SKU: 95006790
    $3.43
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Single Channel
    Use With:Single Channel Raceway
    Fitting Type:Wire Retainer
    Brand or Series:Plugmold®
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2400WC
    • UNSPSC 39121031
    • Additional Features RoHS Compliant
    • Brand or Series Plugmold®
    • Capacity Single Channel
    • Fitting Type Wire Retainer
    • Materials Plastic
    • Series AL2400
    • Material Plastic
    • Use With Single Channel Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AL2400 Wire Retainer (Plastic)
    This product meets the material restrictions of RoHS