Wiremold (Legrand) AL20GB506TRUSB Plugmold Multioutlet USB System, 5 ft. | Graybar Store
     
Wiremold (Legrand) - Plugmold Multioutlet USB System, 5 ft. - AL20GB506TRUSB
+ / - Hover over image to Zoom
Other Views

    Plugmold Multioutlet USB System, 5 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL20GB506TRUSB
    SKU: 25697887
    $177.68
    Checking Pricing
         
    Amperage Rating:20A pass through
    Frequency Rating:60 Htz
    Height (Inches):1 in.
    Length:60 in.
    Material:Steel
    Mounting Type:Screw mounted to surface
    Receptacle Configuration:Simplex
    Voltage Rating:125V
    Width (Inches):1 9/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL20GB506TRUSB
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 20A pass through
    • Height (Inches) 1 in.
    • Length 60 in.
    • Mounting Type Screw mounted to surface
    • Receptacle Configuration Simplex
    • Width (Inches) 1 9/32 in.
    • Material Steel
    • Voltage Rating 125V
    • Frequency Rating 60 Htz
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5' Plugmold Multioutlet USB system Anodized Aluminum
    5' Plugmold Multioutlet USB system Anodized Aluminum