Wiremold (Legrand) AL20GB306TR Tamper Resistant Aluminum Plugmold Multioutlet System, 3 ft. | Graybar Store
     
Wiremold (Legrand) - Tamper Resistant  Aluminum Plugmold Multioutlet System, 3 ft. - AL20GB306TR
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant Aluminum Plugmold Multioutlet System, 3 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL20GB306TR
    SKU: 25474924
    $104.63
    Checking Pricing
         
    Amperage Rating:15A
    Length:3 ft.
    Material:Steel
    Mounting Type:Screw Mount
    Receptacle Configuration:Single
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL20GB306TR
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Length 3 ft.
    • Mounting Type Screw Mount
    • Receptacle Configuration Single
    • Material Steel
    • Voltage Rating 125V
    • SKU Spec Sheet
      AL20GB306TR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3' Tamper Resistant Aluminum Plugmold Multioutlet System, GBA
    3' Tamper Resistant Aluminum Plugmold Multioutlet System, GBA