Wiremold (Legrand) AL2051H Box Adapter, Aluminum (Raceway), AL2000 Series, Plugmold®, Single Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Box Adapter, Aluminum (Raceway), AL2000 Series, Plugmold®, Single Channel Capacity - AL2051H
+ / - Hover over image to Zoom
Other Views

    Box Adapter, Aluminum (Raceway), AL2000 Series, Plugmold®, Single Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2051H
    SKU: 95006813
    $18.08
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Corrosion Resistant, Light Weight, RoHS Compliant, Superior Strength
    Capacity:Single Channel
    Use With:Single Channel Raceway
    Fitting Type:Box Adapter
    Brand or Series:Plugmold®
    Material:Aluminum (Raceway)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2051H
    • UNSPSC 39121031
    • Additional Features Corrosion Resistant, Light Weight, RoHS Compliant, Superior Strength
    • Brand or Series Plugmold®
    • Capacity Single Channel
    • Fitting Type Box Adapter
    • Materials Aluminum (Raceway)
    • Series AL2000
    • Material Aluminum (Raceway)
    • Use With Single Channel Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AL2000 Box Adapter
    This product meets the material restrictions of RoHS