Cooper Lighting (Eaton) AL2050LPCBZ All PRO™ Area/Wall Light, 20 Series, LED, Photocontrol, 5000K, Bronze | Graybar Store
     
Cooper Lighting (Eaton) - All PRO™ Area/Wall Light, 20 Series, LED, Photocontrol, 5000K, Bronze - AL2050LPCBZ
+ / - Hover over image to Zoom
Other Views

    All PRO™ Area/Wall Light, 20 Series, LED, Photocontrol, 5000K, Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: AL2050LPCBZ
    SKU: 25511178
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color Temperature (Kelvin):5000
    Additional Features:Photocontrol
    Housing Color:Bronze
    Alternate Manufacturer Part No.:12276678
    Brand or Series:All-Pro; 20 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # AL2050LPCBZ
    • Housing Color Bronze
    • UNSPSC 32111503
    • Additional Features Photocontrol
    • Alternate Manufacturer Part No. 12276678
    • Brand or Series All-Pro; 20 Series
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED AREA/WALL LIGHT DUSK TO DAWN W/PC