NSI Industries AL-R2-R2 Power Distribution Block, 500MCM 4AWG | Graybar Store
     
NSI Industries - Power Distribution Block, 500MCM 4AWG - AL-R2-R2
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 500MCM 4AWG

    Manufacturer: NSI Industries
    Manufacturer #: AL-R2-R2
    SKU: 97116643
    $68.77
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Splicer/Reducer
    Amperage Rating:760 Amps Per Pole
    Color:Black
    Voltage Rating:600 V
    Wire Size:(2) 500 MCM to 4 AWG(Line) - (2) 500 MCM to 4 AWG(Load)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AL-R2-R2
    • Color Black
    • UNSPSC 39121410
    • Additional Features Splicer/Reducer
    • Amperage Rating 760 Amps Per Pole
    • Materials Aluminum body -Glass Filled Polyester Base
    • Wire Size (2) 500 MCM to 4 AWG(Line) - (2) 500 MCM to 4 AWG(Load)
    • Voltage Rating 600 V
    • SKU Spec Sheet
      AL-R2-R2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Distribution Block (2) 500 MCM-4 AWG Primary (2) 500 MCM-4 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base.