NSI Industries AL-P2-P2 Power Distribution Block, 350MCM-6AWG | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
NSI Industries - Power Distribution Block, 350MCM-6AWG - AL-P2-P2
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 350MCM-6AWG

    Manufacturer: NSI Industries
    Manufacturer #: AL-P2-P2
    SKU: 97116636
    $114.01
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Splicer/Reducer
    Amperage Rating:620 Amps Per Pole
    Color:Black
    Voltage Rating:600 V
    Wire Size:(2) 350 MCM to 6 AWG(Line) - (2) 350 MCM to 6 AWG(Load)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AL-P2-P2
    • Color Black
    • UNSPSC 39121410
    • Additional Features Splicer/Reducer
    • Amperage Rating 620 Amps Per Pole
    Product Overview:
    Power Distribution Block (2) 350 MCM-6 AWG Primary (2) 350 MCM-6 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base.