NSI Industries AL-P2-K6 Power Distribution Block, 350MCM-6AWG | Graybar Store
     
NSI Industries - Power Distribution Block, 350MCM-6AWG - AL-P2-K6
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 350MCM-6AWG

    Manufacturer: NSI Industries
    Manufacturer #: AL-P2-K6
    SKU: 97116629
    $101.12
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Double Primary
    Amperage Rating:620 Amps Per Pole
    Color:Black
    Voltage Rating:600 V
    Wire Size:(2) 350 MCM-6 AWG(Line) - (6) 2/0-14 AWG(Load)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AL-P2-K6
    • Color Black
    • UNSPSC 39121410
    • Additional Features Double Primary
    • Amperage Rating 620 Amps Per Pole
    Product Overview:
    Power Distribution Block (2) 350 MCM-6 AWG Primary (6) 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base.