NSI Industries AL-P2-H12 Power Block, 620 A, 600 V | Graybar Store
     
NSI Industries - Power Block, 620 A, 600 V - AL-P2-H12
+ / - Hover over image to Zoom
Other Views

    Power Block, 620 A, 600 V

    Manufacturer: NSI Industries
    Manufacturer #: AL-P2-H12
    SKU: 97214642
    $133.28
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:620A
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AL-P2-H12
    • Voltage (Volts) 600
    • UNSPSC 39121409
    • Amps 620A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Block, 620 A, 600 V