Air King AK80 Quiet Exhaust Fan, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®, 4 in. Duct, 80 CFM, 1.5 Sones | Graybar Store
     
Air King - Quiet Exhaust Fan, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®, 4 in. Duct, 80 CFM, 1.5 Sones - AK80
+ / - Hover over image to Zoom
Other Views

    Quiet Exhaust Fan, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®, 4 in. Duct, 80 CFM, 1.5 Sones

    Manufacturer: Air King
    Manufacturer #: AK80
    SKU: 25523795
    $106.14
    Checking Pricing
         
    Grill Size:11 x 13 3/4
    Duct Size:4 in.
    CFM:80
    Sones:1.5
    Package Quantity:1
    Housing Dimensions (LxWxH):10 7/8 x 9 3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # AK80
    • UNSPSC 40101502
    • CFM 80
    • Duct Size 4 in.
    • Grill Size 11 x 13 3/4
    • Housing Dimensions (LxWxH) 10 7/8 x 9 3/8
    • Package Quantity 1
    • Sones 1.5
    • SKU Spec Sheet
      AK80 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    80 CFM Quiet Exhaust Fan
    80 CFM Energy Star Certified Exhaust Fan