Air King AK55L Combination Ceramic Heater, 70 CFM, 5.0 Sones, 14-1/2 in. W x 8-3/8 in. D x 6-1/2 in. H, 4 in. Duct | Graybar Store
     
Air King - Combination Ceramic Heater, 70 CFM, 5.0 Sones, 14-1/2 in. W x 8-3/8 in. D x 6-1/2 in. H, 4 in. Duct - AK55L
+ / - Hover over image to Zoom
Other Views

    Combination Ceramic Heater, 70 CFM, 5.0 Sones, 14-1/2 in. W x 8-3/8 in. D x 6-1/2 in. H, 4 in. Duct

    Manufacturer: Air King
    Manufacturer #: AK55L
    SKU: 25093866
    $100.08
    Checking Pricing
         
    CFM:70
    Duct Size:4 in.
    Grill Size:17 1/8 X 9 7/8
    Housing Dimensions (LxWxH):14 1/2 x 6 1/2
    Package Quantity:1
    Sones:5.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # AK55L
    • UNSPSC 40101600
    • CFM 70
    • Duct Size 4 in.
    • Finish White Polymer Finish (Grille)
    • Grill Size 17 1/8 X 9 7/8
    Product Overview:
    Combination Ceramic Heater/Exhaust
    70 CFM Ceramic Heater/Exhaust Fan with Light