Air King AK110PNT Exhaust Fan Finish Pack, Ceiling Mount, 120V, 100 CFM | Graybar Store
     
Air King - Exhaust Fan Finish Pack, Ceiling Mount, 120V, 100 CFM - AK110PNT
+ / - Hover over image to Zoom
Other Views

    Exhaust Fan Finish Pack, Ceiling Mount, 120V, 100 CFM

    Manufacturer: Air King
    Manufacturer #: AK110PNT
    SKU: 25685265
    $45.34
    Checking Pricing
         
    CFM:100
    Grill Size:11 x 13 3/4
    Sones:2.0
    Use With:AK-1HSG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # AK110PNT
    • UNSPSC 40101502
    • CFM 100
    • Grill Size 11 x 13 3/4
    Product Overview:
    AK110PN Trim Kit