Air King AK110PN Quiet Exhaust Fan, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®, 4 in. Duct, 100 CFM, 2.0 Sones | Graybar Store
     
Air King - Quiet Exhaust Fan, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®, 4 in. Duct, 100 CFM, 2.0 Sones - AK110PN
+ / - Hover over image to Zoom
Other Views

    Quiet Exhaust Fan, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®, 4 in. Duct, 100 CFM, 2.0 Sones

    Manufacturer: Air King
    Manufacturer #: AK110PN
    SKU: 25523519
    $98.56
    Checking Pricing
         
    Grill Size:11 x 13 3/4
    Duct Size:4 in.
    CFM:100
    Sones:2.0
    Package Quantity:1
    Housing Dimensions (LxWxH):10 7/8 x 9 3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # AK110PN
    • UNSPSC 40101502
    • CFM 100
    • Duct Size 4 in.
    • Grill Size 11 x 13 3/4
    Product Overview:
    100 CFM Quiet Exhaust Fan
    100 CFM Energy Star Certified Exhaust Fan