General Cable AD-12P24-AL-22-GCC-CUT REEL 7527120 - Air Core PE-22 AL Spec. 2003 Outside Plant Cable | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
General Cable - 7527120 - Air Core PE-22 AL Spec. 2003 Outside Plant Cable - AD-12P24-AL-22-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    7527120 - Air Core PE-22 AL Spec. 2003 Outside Plant Cable

    Manufacturer: General Cable
    Manufacturer #: AD-12P24-AL-22-GCC-CUT REEL
    SKU: 22065200
    $0.81
    Checking Pricing
         
    No. of Pairs:12
    Color:Black
    Additional Features:Aluminum Tape; Non-Hygroscopic Dielectric Tape
    Packaging:5000 ft Reel
    Alternate Manufacturer Part No.:7527120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # AD-12P24-AL-22-GCC-CUT REEL
    • Color Black
    • Category Cat 3
    • Type Air Core Outside Plant Cable
    • UNSPSC 26121600
    • Additional Features Aluminum Tape; Non-Hygroscopic Dielectric Tape
    • Alternate Manufacturer Part No. 7527120
    • Gauge 24 AWG
    • No. of Pairs 12
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Air Core Cable, Black, Packaging: 5000 ft Reel, No. of Pairs: 12, Polyethylene, Gauge: 24 AWG