Milbank U3822-20GWR Air Conditioner Disconnect | Graybar Store
Milbank - Air Conditioner Disconnect - U3822-20GWR
+ / - Hover over image to Zoom
Other Views

    Air Conditioner Disconnect

    Manufacturer: Milbank
    Manufacturer #: U3822-20GWR
    SKU: 25243870
    Checking Pricing
    Voltage Rating:240 V AC
    NEMA Rating:NEMA 3R
    Amperage Rating:60 A
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U3822-20GWR
    • UNSPSC 39122233
    • Amperage Rating 60 A
    • NEMA Rating NEMA 3R
    Product Overview:
    Air Conditioner Disconnect, Amperage Rating: 60 A, Voltage Rating: 240 V AC, NEMA 3R