Service Wire AIC 500-3COND-CUT REEL AAP500/3, Aluminum Metal Clad Cable, (3) 500 MCM Copper Conductors, Black, White and Red, Cut Reel | Graybar Store
     
Service Wire - AAP500/3, Aluminum Metal Clad Cable, (3) 500 MCM Copper Conductors, Black, White and Red, Cut Reel - AIC 500-3COND-CUT REEL
+ / - Hover over image to Zoom
Other Views

    AAP500/3, Aluminum Metal Clad Cable, (3) 500 MCM Copper Conductors, Black, White and Red, Cut Reel

    Manufacturer: Service Wire
    Manufacturer #: AIC 500-3COND-CUT REEL
    SKU: 25259296
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Conductor Size:500 MCM
    No. of Conductors:3
    Length:Multiple Cuts Available
    Alternate Manufacturer Part No.:AAP500/3
    Armor:Aluminum
    Color:Black, White and Red
    Conductor Material:Copper
    Solid/Stranded:Stranded
    Standard:UL Listed, RoHS Compliant and REACH Complaint
    Packaging:Cut Reel
    Wire Colors:Black, White and Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Service Wire
    • Manufacturer # AIC 500-3COND-CUT REEL
    • Color Black, White and Red
    • No. of Conductors 3
    • Application Hazardous Locations
    • Type Metal Clad Cable
    • UNSPSC 26121634
    • Alternate Manufacturer Part No. AAP500/3
    • Conductor Material Copper
    • Conductor Size 500 MCM
    • Insulation Material XLP
    • Jacket Material PVC
    • Length Multiple Cuts Available
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600 V
    • Wire Colors Black, White and Red
    • Packaging Cut Reel
    • Standard UL Listed, RoHS Compliant and REACH Complaint
    • SKU Spec Sheet
      AIC 500-3COND-CUT REEL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    Aluminum metal clad cable has (3) 500 MCM stranded copper conductors. Metal clad cable is black, white and red and packaged in a cut reel. Service Wire catalog number AAP500/3.
    Metal Clad Cable
    • Crosslinked Polyethylene Insulation
    • Cable core covered with binder tape and aluminum interlocked armor
    • PVC jacket
    • Suitable for hazardous locations Class I - Div 2 and Class II Div 2

    Standards
    • UL 1569, ICEA S-95-658/NEMA WC-70
    • Flame Rated: CT Use, IEEE 383 (70,000 BTU), ICEA T-29-520 (210,000 BTU), IEEE 1202/CSA FT-4, Two-hour Firewall
    • Temperature Rated at 90°C Wet/Dry
    • Sunlight and Oil Resistant II Jacket
    • Direct Burial (includes encasement in concrete)
    • RoHS Compliant