Hoffman (nVent) AHE12X8X4 Type 1 Enclosure, Steel Hinged Cover, 12 x 8 x 4 in. | Graybar Store
     
Hoffman (nVent) - Type 1 Enclosure, Steel Hinged Cover, 12 x 8 x 4 in. - AHE12X8X4
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Steel Hinged Cover, 12 x 8 x 4 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AHE12X8X4
    SKU: 88132357
    $42.24
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:16 or 14 gauge steel
    Cable Entry:Knock Out
    Color:Grey
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    Depth:8 in.
    Height:4 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AHE12X8X4
    • Color Grey
    • Type Hinged-Cover, Type 1
    • UNSPSC 39121303
    • Additional Features 16 or 14 gauge steel
    • Cable Entry Knock Out
    • Depth 8 in.
    • Height 4 in.
    • Materials Steel
    • Width 12 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      AHE12X8X4 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pull Box, Hinged Cover, Bulletin A90HC (Hinge cover cut-out box), Size/Dims: 12.00x8.00x4.00, Material/Finish: Steel/Gray
    These boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.