Pentair Hoffman AHE10X10X6 Type 1 Enclosure, Steel, Hinged Cover, 10 x 10 x 6 in. | Graybar Store
     
Pentair Hoffman - Type 1 Enclosure, Steel, Hinged Cover, 10 x 10 x 6 in. - AHE10X10X6
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Steel, Hinged Cover, 10 x 10 x 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AHE10X10X6
    SKU: 96010233
    $47.85
    Checking Pricing
         
    Additional Features:16 or 14 gauge steel
    Cable Entry:Knockouts
    Color:Grey
    Depth (Inches):10 in.
    Height (Inches):6 in.
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    Width (Inches):10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AHE10X10X6
    • Color Grey
    • Type Hinged-Cover, Type 1
    • UNSPSC 39121300
    • Additional Features 16 or 14 gauge steel
    • Cable Entry Knockouts
    • Depth (Inches) 10 in.
    • Height (Inches) 6 in.
    • Materials Steel
    • Width (Inches) 10 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      AHE10X10X6 Specification Sheet
      AHE10X10X6 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pull Box, Hinged Cover, Bulletin A90HC (Hinge cover cut-out box), Size/Dims: 10.00x10.00x6.00, Material/Finish: Steel/Gray
    These boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.