Bussmann (Eaton) AGX-6 AGX Series Fast Acting Ferrule Fuse, Glass Tube, 6A, 250V | Graybar Store
     
Bussmann (Eaton) - AGX Series Fast Acting Ferrule Fuse, Glass Tube, 6A, 250V - AGX-6
+ / - Hover over image to Zoom
Other Views

    AGX Series Fast Acting Ferrule Fuse, Glass Tube, 6A, 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: AGX-6
    SKU: 88049999
    $5.00
    Checking Pricing
         
    Amps:6A
    Voltage Rating:250V
    Standard:UL (CANADA AND US), CE
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:200A at 250VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # AGX-6
    • UNSPSC 39121607
    • Amps 6A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1 L x Dimensions 1/4 in. Dia.
    • Fuse Type Fast Acting Glass Tube Fuse
    • Voltage Rating 250V
    • Interrupt Rating 200A at 250VAC
    • Standard UL (CANADA AND US), CE
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    AGX Series 6A 250V fast acting glass tube ferrule fuse.
    • Fast-Acting Glass Tube Fuse
    • Physical Size 1 in. L x 1/4 in. Dia. (25.4 x 6.3mm)
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • For Instruments, Electronic and Small Appliance Circuits
    • UL Listed Product Meets Standard 248-14