Bussmann (Eaton) BK/AGC-1/2-R AGC Series Fast Acting Ferrule Fuse, Glass Tube, 1/2A, 250V, RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - AGC Series Fast Acting Ferrule Fuse, Glass Tube, 1/2A, 250V, RoHS Compliant (Bulk Pack) - BK/AGC-1/2-R
+ / - Hover over image to Zoom
Other Views

    AGC Series Fast Acting Ferrule Fuse, Glass Tube, 1/2A, 250V, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/AGC-1/2-R
    SKU: 25088095
    $103.53
    Checking Pricing
         
    Amps:1/2A
    Material:Glass Tube; Nickel-Plated Brass Endcaps
    Standard:UL Listed; CSA Certified
    Voltage Rating:250V
    Interrupt Rating:35A at 250VAC
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/AGC-1/2-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Amps 1/2A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/4 L x Dimensions 1/4 in. Dia.
    • Fuse Type Fast Acting Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 35A at 250VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    AGC Series 1/2A 250V fast-acting ferrule fuse. Glass tube, nickel-plated brass endcap construction. RoHS Compliant.
    • Fast-Acting
    • Optional Axial Leads Available
    • 1/4 x 1-1/4 in. (6.3 x 32mm) Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • UL Listed Product Meets Standard 248-14