Bussmann (Eaton) AGC-15-R AGC Series Fast Acting Ferrule Fuse, Glass Tube, 15A, 32V, RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - AGC Series Fast Acting Ferrule Fuse, Glass Tube, 15A, 32V, RoHS Compliant - AGC-15-R
+ / - Hover over image to Zoom
Other Views

    AGC Series Fast Acting Ferrule Fuse, Glass Tube, 15A, 32V, RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: AGC-15-R
    SKU: 25088250
    $6.62
    Checking Pricing
         
    Amps:15A
    Material:Glass Tube; Nickel-Plated Brass Endcaps
    Standard:UL Recognized; CSA Certified
    Voltage Rating:32V
    Interrupt Rating:1000A at 32VAC
    Additional Features:Fast-Acting for Maximum Protection; Wide Amp/Volt Ratings Allow Versatility of Protecting Electronic Circuits
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # AGC-15-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Additional Features Fast-Acting for Maximum Protection; Wide Amp/Volt Ratings Allow Versatility of Protecting Electronic Circuits
    • Amps 15A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/4 L x Dimensions 1/4 in. Dia.
    • Fuse Type Fast Acting Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 32V
    • Interrupt Rating 1000A at 32VAC
    • Standard UL Recognized; CSA Certified
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    AGC Series Fast Acting Glass Tube Fuse, 15A, 32V, RoHS Compliant
    15A 125V 3AG - 1/4" x 1-1/4" RoHS Compliant Glass, Fast Acting Fuse