Intermatic AG6503L3 Type 1/2 Surge Ptotective Device, 1/2 in. Threaded Nipple | Graybar Store
     
Intermatic - Type 1/2 Surge Ptotective Device, 1/2 in. Threaded Nipple - AG6503L3
+ / - Hover over image to Zoom
Other Views

    Type 1/2 Surge Ptotective Device, 1/2 in. Threaded Nipple

    Manufacturer: Intermatic
    Manufacturer #: AG6503L3
    SKU: 25363617
    $162.95
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Features-LED Indicator Provides Status; UV Resistant
    Brand or Series:AG
    Material:Polycarbonate
    Phase:3-Phase
    Protection Type:Type 1 Surge Protection, Type 2 Surge Protection
    Size:1/2 in., 12.7 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # AG6503L3
    • Size 1/2 in., 12.7 mm
    • Application Outdoor - Irrigation Equipment, Farm Equipment, Pumps, Lighting Fixtures, Traffic Signaling Devices, HVACR Controls, Motors
    • UNSPSC 39121634
    • Additional Features Features-LED Indicator Provides Status; UV Resistant
    • Brand or Series AG
    • Connection Type 36 in. Lead
    • NEMA Ratings Type 4
    • No. of Poles 3
    • Phase 3-Phase
    • Protection Type Type 1 Surge Protection, Type 2 Surge Protection
    • Material Polycarbonate
    • SKU Spec Sheet
      AG6503L3 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SURGE ARRESTER 600VAC 3 PHASE 36IN LEADS
    The AG Series Surge Protective Device (SPD) is designed for a variety of Type 1 and Type 2 applications. Type 1 applications include outdoor insstallations before service entrances and utility meter cabinets. Type 2 applications include installations afte