Intermatic AG4803C3 Three Phase Hard Wired Surge Protection | Graybar Store
     
Intermatic - Three Phase Hard Wired Surge Protection - AG4803C3
+ / - Hover over image to Zoom
Other Views

    Three Phase Hard Wired Surge Protection

    Manufacturer: Intermatic
    Manufacturer #: AG4803C3
    SKU: 25295000
    $160.20
    Checking Pricing
         
    Additional Features:Features-LED Indicator provides Status; UV Resistant
    Brand or Series:AG
    Material:Polycarbonate
    Phase:Three
    Protection Type:Type 1/Type 2 Surge Protective Device
    Size:1/2 IN, 12.7 MM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # AG4803C3
    • Size 1/2 IN, 12.7 MM
    • Application Outdoor - Irrigation Equipment, Farm Equipment, Pumps, Lighting Fixtures, Traffic Signaling Devices, HVACR Controls, Motors
    • Additional Features Features-LED Indicator provides Status; UV Resistant
    • Brand or Series AG
    • Connection Type 18 IN Lead
    • NEMA Ratings Type 4
    Product Overview:
    The 277/480 VAC three phase, Type 1 or 2 SPD in clamshell packaging. ANSI/UL1449 3rd Edition. Surge Protective Device (SPD) is designed for a variety of Type 1 and Type 2 applications. Type 1 applications include outdoor installations before service ent