Lithonia Lighting AFST 2 32 MVOLT GEB10IS High Bay, Fluorescent, 120/277V, Surface Mount, Suspended Mount, 32W, 2 Lamp, Electronic Instant Start | Graybar Store
     
Lithonia Lighting - High Bay, Fluorescent, 120/277V, Surface Mount, Suspended Mount, 32W, 2 Lamp, Electronic Instant Start - AFST 2 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    High Bay, Fluorescent, 120/277V, Surface Mount, Suspended Mount, 32W, 2 Lamp, Electronic Instant Start

    Manufacturer: Lithonia Lighting
    Manufacturer #: AFST 2 32 MVOLT GEB10IS
    SKU: 25282136
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Mount Type:Surface, Suspended
    Additional Features:Die-Embossed Reflector, Suitable For Damp Location
    Lamp Watts:32 W
    No. of Lamps:2
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:T8
    Lumens:2800 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # AFST 2 32 MVOLT GEB10IS
    • UNSPSC 39111533
    • Additional Features Die-Embossed Reflector, Suitable For Damp Location
    • Ballast Type Electronic Instant Start
    • Brand Lithonia Lighting®
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Lumens 2800 lm
    • Mount Type Surface, Suspended
    • No. of Lamps 2
    • Voltage 120/277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    AF Heavy-Duty Turret Industrial