Hubbell Wiring Device - Kellems AFR20TRW Arc Fault, Tamper Resistant Receptacle, Duplex, 20A 125V, 2P3W, 5-20R, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Arc Fault, Tamper Resistant Receptacle, Duplex, 20A 125V, 2P3W, 5-20R, White - AFR20TRW
+ / - Hover over image to Zoom
Other Views

    Arc Fault, Tamper Resistant Receptacle, Duplex, 20A 125V, 2P3W, 5-20R, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AFR20TRW
    SKU: 25647043
    $63.38
    Checking Pricing
         
    Amperage:20A
    Color:White
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AFR20TRW
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Arc Fault, Tamper Resistant Receptacle, Duplex, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
    Wire Size #14 AWG to #12 AWG