Hubbell Wiring Device - Kellems AFR20TRI Arc Fault, Tamper Resistant Receptacle, Duplex, 20A 125V, 2P3W, 5-20R, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Arc Fault, Tamper Resistant Receptacle, Duplex, 20A 125V, 2P3W, 5-20R, Ivory - AFR20TRI
+ / - Hover over image to Zoom
Other Views

    Arc Fault, Tamper Resistant Receptacle, Duplex, 20A 125V, 2P3W, 5-20R, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AFR20TRI
    SKU: 25647044
    $60.02
    Checking Pricing
         
    Amperage:20A
    Color:Ivory
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AFR20TRI
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Arc Fault, Tamper Resistant Receptacle, Duplex, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
    Wire Size #14 AWG to #12 AWG