Hubbell Wiring Device - Kellems AFR15TRW Arc Fault, Tamper Resistant Receptacle, Duplex, 15A 125V, 2P3W, 5-15R, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Arc Fault, Tamper Resistant Receptacle, Duplex, 15A 125V, 2P3W, 5-15R, White - AFR15TRW
+ / - Hover over image to Zoom
Other Views

    Arc Fault, Tamper Resistant Receptacle, Duplex, 15A 125V, 2P3W, 5-15R, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AFR15TRW
    SKU: 25647037
    $56.71
    Checking Pricing
         
    Amperage:15A
    Color:White
    NEMA Rating:5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AFR15TRW
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • NEMA Rating 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Arc Fault, Tamper Resistant Receptacle, Duplex, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White
    Wire Size #14 AWG to #12 AWG