Lithonia Lighting AFN W EXT Emergency Lighting Fixture, Aluminum, LED, 120/277V, Nickel Cadmium,White (LED),White, 6V Output | Graybar Store
     
Lithonia Lighting - Emergency Lighting Fixture, Aluminum, LED, 120/277V, Nickel Cadmium,White (LED),White, 6V Output - AFN W EXT
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Aluminum, LED, 120/277V, Nickel Cadmium,White (LED),White, 6V Output

    Manufacturer: Lithonia Lighting
    Manufacturer #: AFN W EXT
    SKU: 25686666
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Wet Location
    Battery Type:Nickel Cadmium
    Color:White (LED)
    Housing Color:White
    Output Voltage:6 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # AFN W EXT
    • Color White (LED)
    • Housing Color White
    • UNSPSC 39111709
    • Additional Features Wet Location
    • Battery Type Nickel Cadmium
    • Housing Material Aluminum
    • Lamp Type LED
    • Output Voltage 6 V
    • Voltage 120/277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    AFFINITY Die-Cast Architectural Emergency Light
    Compact, low-profile, architectural design with die-cast aluminum housing. Available finishes are texturized polyester powder coat paint in nickel white, black and dark bronze;Self-diagnostic option: complies with NFPA Life Safety Code® and automatically test the battery once a month for five minutes and once every six months for 30 minutes;Standard optics provided with two 6W wedge-base xenon lamps;FWD option: Forward throw optics with LED light source, 10.8W;Maintenance-free lead-acid (SLA) battery (standard). Nickel-cadmium optional;Dual-voltage input capability (120/277V)