Lithonia Lighting AFN DB PREM WL EMERG SELF DIAG DAMP LOC DRK BRZ W/BTTRY | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lithonia Lighting - EMERG SELF DIAG DAMP LOC DRK BRZ W/BTTRY - AFN DB PREM WL
+ / - Hover over image to Zoom
Other Views

    EMERG SELF DIAG DAMP LOC DRK BRZ W/BTTRY

    Manufacturer: Lithonia Lighting
    Manufacturer #: AFN DB PREM WL
    SKU: 25640748
    $0.00
    Checking Pricing
         
    Color:Bronze
    No. of Lamps:2
    Output Voltage:6 volts
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # AFN DB PREM WL
    • Color Bronze
    • UNSPSC 39111709
    • Housing Material Aluminum
    • Lamp Type Incandescent, LED - Static
    Product Overview:
    Compact, low profile, architectural emergency light w/die-cast aluminum housing, Dark bronze, Premium package features high temperature ni-cad battery (IND618 and IND1236 only), Wet Location, SKU - 224C92