Thomas and Betts AFM-4-BLK SF AFM4BLK GALV. STEEL FLOOR INSERT | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - SF AFM4BLK GALV. STEEL FLOOR INSERT - AFM-4-BLK
+ / - Hover over image to Zoom
Other Views

    SF AFM4BLK GALV. STEEL FLOOR INSERT

    Manufacturer: Thomas and Betts
    Manufacturer #: AFM-4-BLK
    SKU: 94024535
    $235.16
    Checking Pricing
         
    Capacity (Cubic Inch):150 cu. in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AFM-4-BLK
    • Color Black
    • UNSPSC 39121307
    • Capacity (Cubic Inch) 150 cu. in.
    Product Overview:
    Three Compartment Raised Access Floor Module, 150 Cubic Inches, Floor Cut Out Length 7-15/16 Inches, Width 7-15/16 Inches, Cover Size Length 7-5/8 Inches, Width 7-5/8 Inches, Depth 4 Inches, Galvanized Steel with Balck Cover