Pentair Hoffman AFLTR6LD Fan Filter, Low Density, 6 in. | Graybar Store
     
Pentair Hoffman - Fan Filter, Low Density, 6 in. - AFLTR6LD
+ / - Hover over image to Zoom
Other Views

    Fan Filter, Low Density, 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFLTR6LD
    SKU: 25418176
    $37.10
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFLTR6LD
    • Type Fan Filter and Finger Guard Kit
    • UNSPSC 40101604
    Product Overview:
    Fan filter, Low density, Bulletin DTHRM (DataCom Thermal Management Products), Size/Dims: , Material/Finish:
    Low-density filter kit for 4-in. (102-mm) and 6-in. (152-mm) fans. Can also be used as vent. Filter is removable and can be cleaned and reused. Mounting hardware included.