Hoffman (nVent) AFK1210SS Floor Stand Kit, (2), 12 x 10.06 in. | Graybar Store
     
Hoffman (nVent) - Floor Stand Kit, (2), 12 x 10.06 in. - AFK1210SS
+ / - Hover over image to Zoom
Other Views

    Floor Stand Kit, (2), 12 x 10.06 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AFK1210SS
    SKU: 96011519
    $792.78
    Checking Pricing
    Items sold in feet or each.
         
    Standard:Product maintains UL/CSA Type 4, 4X (stainless steel only) and Type 12 when properly installed on Hoffman Type 4 or Type 12 enclosures.
    Height:10.06 in.
    Width:12 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AFK1210SS
    • Type Floor Stand Kit
    • UNSPSC 39121321
    • Height 10.06 in.
    • Width 12 in.
    • Material Stainless Steel
    • Standard Product maintains UL/CSA Type 4, 4X (stainless steel only) and Type 12 when properly installed on Hoffman Type 4 or Type 12 enclosures.
    • SKU Spec Sheet
      AFK1210SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Floor Stand Kit (Qty 2), Bulletin A4SY (Accessories for Stainless Type 4X Free-Standing Enclosures), Size/Dims: 12.00x10.06, Material/Finish: SS Type 304
    Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures.To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure. 12 Gauge Steel Floor Stand Has An ANSI 61 Grey Polyester Powder Finish Over Pretreated Surfaces. Stainless Steel Floor Stand Is Type 304.