Hubbell Wiring Device - Kellems AFB501GNT Floor Box Assembly, Grey, Durable Powder Coat Cover, 5.12 in D, 8 Gang | Graybar Store
     
Hubbell Wiring Device - Kellems - Floor Box Assembly, Grey, Durable Powder Coat Cover, 5.12 in D, 8 Gang - AFB501GNT
+ / - Hover over image to Zoom
Other Views

    Floor Box Assembly, Grey, Durable Powder Coat Cover, 5.12 in D, 8 Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AFB501GNT
    SKU: 25106315
    $425.95
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Grey
    Cover Style:Durable Powder Coat
    Depth:5.12 in.
    No. of Gangs:8-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AFB501GNT
    • Color Grey
    • UNSPSC 39121307
    • Cover Style Durable Powder Coat
    • Depth 5.12 in.
    • No. of Gangs 8-Gang
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hubbell 8-Gang Deep Raised Access Floor Box and Cover Assembly
    Oversized, flip-up cable door provides a spacious pathway for exiting cables;For use with deep raised floors;Utilizes screw-type modular face plates;Internal barriers separate power and data;Hinged clamping arms provide ease of installation from above;Reversible single piece cover/flange allows provision for carpet inlay;Maximum wiring capacity;Installation from above;16 ga. galvanized, stamped steel bases;Floor Box Application: Raised access;Floor Box Item: Floor box, 8-gang deep;Cover Flange Finish: Durable powder coat;Maximum Floor Thickness: 2.75 inch;Cubic Inch Capacity Per Gang: 29.5 cubic inches (483.4 cubed cm);Cover and flange included (carpet or tile application);UL and CSA listed