Tech Data AF512A HPE High Voltage Core Modular PDU, 24A | Graybar Store
     
Tech Data - HPE High Voltage Core Modular PDU, 24A - AF512A
+ / - Hover over image to Zoom
Other Views

    HPE High Voltage Core Modular PDU, 24A

    Manufacturer: Tech Data
    Manufacturer #: AF512A
    SKU: 25918049
    $0.00
    Checking Pricing
         
    Amps:24 A
    Plug Configuration:L15-30P
    Receptacle Configuration:IEC 320 C19
    Voltage (Volts):8600VA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tech Data
    • Manufacturer # AF512A
    • Voltage (Volts) 8600VA
    • Amps 24 A
    • Plug Configuration L15-30P
    • Receptacle Configuration IEC 320 C19
    Product Overview:
    HP MPDU 24A 208V 3PH L15-30 INPUT
    • Zero U/1U, 24A, 3 Phase, 8600VA
    • L15-30P, (6) IEC 320 C19
    • 17.5 W x 5.6 D x 1.62 H in.