Erico (nVent) AF146T Spring Steel AF Ti/T Rod to Z Purlin Clip, 3/8 in. Plain Hole | Graybar Store
     
Erico (nVent) - Spring Steel AF Ti/T Rod to Z Purlin Clip, 3/8 in. Plain Hole - AF146T
+ / - Hover over image to Zoom
Other Views

    Spring Steel AF Ti/T Rod to Z Purlin Clip, 3/8 in. Plain Hole

    Manufacturer: Erico (nVent)
    Manufacturer #: AF146T
    SKU: 92075651
    $2.74
    Checking Pricing
         
    Load Rating (Pound):100 lb. Load Rating
    Flange:1/16 to 1/4 in.
    Hole Size:3/8 in. (Plain)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # AF146T
    • UNSPSC 39121701
    • Flange 1/16 to 1/4 in.
    • Hole Size 3/8 in. (Plain)
    • Load Rating (Pound) 100 lb. Load Rating
    • Materials Spring Steel
    • SKU Spec Sheet
      AF146T Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spring Steel AF Ti/T Rod to Z Purlin Clip, 3/8 in. Plain Hole, 1/16 to 1/4 in. Flange, Load Rating 100 lb.
    Provides method for attaching rod to Z purlin. Used to support 1/4 and 3/8 in. threaded rod from purlin beam flanges 1/16 thru 1/4 in. thick. Hammer-on or install from the floor with the VAFT tool.