Lithonia Lighting AF 3 32 MVOLT 1/3 GEB10IS Ballast, Electronic, Fluorescent, Instant Start, 120/277V Input | Graybar Store
     
Lithonia Lighting - Ballast, Electronic, Fluorescent, Instant Start, 120/277V Input - AF 3 32 MVOLT 1/3 GEB10IS
+ / - Hover over image to Zoom
Other Views

    Ballast, Electronic, Fluorescent, Instant Start, 120/277V Input

    Manufacturer: Lithonia Lighting
    Manufacturer #: AF 3 32 MVOLT 1/3 GEB10IS
    SKU: 25308296
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120 V, 277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # AF 3 32 MVOLT 1/3 GEB10IS
    • UNSPSC 39111533
    • Ballast Technology Electronic
    • Input Voltage 120 V, 277 V
    • Lamp Type Fluorescent
    • Starting method Instant Start
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Heavy-Duty Turret Industrial