Speco AES4 Amplified Extension Speaker | Graybar Store
Speco - Amplified Extension Speaker - AES4
+ / - Hover over image to Zoom
Other Views

    Amplified Extension Speaker

    Manufacturer: Speco
    Manufacturer #: AES4
    SKU: 25065101
    $47.69
    Checking Pricing
         
    Color / Finish:Black
    No. of Ports:1
    Volume:43 dBm
    Watts:10W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # AES4
    • No. of Ports 1
    • Color / Finish Black
    • Volume 43 dBm
    Product Overview:
    10w amplified deluxe professional communications extention speaker, 4 inch speaker with soft padded grille, complete with 10 ft. cord, standard mini-plug, Voltage 12vdc, impedance 4-8 ohms size 5.5 in. w x 4.5 in. H x 2.5 in. L