Klein Tools AEPJS1 Wireless Jobsite Speaker, Orange/Black | Graybar Store
     
Klein Tools - Wireless Jobsite Speaker, Orange/Black - AEPJS1
+ / - Hover over image to Zoom
Other Views

    Wireless Jobsite Speaker, Orange/Black

    Manufacturer: Klein Tools
    Manufacturer #: AEPJS1
    SKU: 25843067
    $48.70
    Checking Pricing
         
    Color / Finish:Orange/Black/Grey
    Dimensions:3-7/8" x 3-1/2" x 2-1/8"
    Length:3-7/8 in.
    Watts:5 W
    Depth:2-1/8 in.
    Height:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # AEPJS1
    • Dimensions 3-7/8" x 3-1/2" x 2-1/8"
    • Color / Finish Orange/Black/Grey
    • Depth 2-1/8 in.
    • Height 3-1/2 in.
    • Length 3-7/8 in.
    • Watts 5 W
    • SKU Spec Sheet
      AEPJS1 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wireless Jobsite Speaker is a powered speaker that provides 5 watts of high-quality sound. Connects via bluetooth or wired auziliary imput. 32.8-foot (10 m) connectivity range (in open space). Orange and Black color.
    • connects wirelessly via Bluetooth or a wired auxiliary input
    • 32.8-foot (10 m) connectivity range (in open space)
    • 10-Hour battery life
    • Drop protected up to 6.6-foot
    • Powerful rear magnet holds speaker to metal surfaces (panels, ducts, etc.)
    • Twist-lock flange mounts to Klein's Lighted Tool Bag (Cat. No. 55431)
    • 1/4-20 threaded mount on bottom allows attachment to any standard tripod
    • Rated IP45 water/dust resistant
    • Able to answer calls hands-free with the built-in speakerphone
    • Includes 1/8-Inch (3.5 mm) stereo auxiliary cable and micro USB-to-standard USB charging cable