Leviton AEHTK Home Theater Interface Wallplate, High-Quality Impact-Resistant Plastic, Wall Mount, White, 4.5 H x 6.37 W in. | Graybar Store
     
Leviton - Home Theater Interface Wallplate, High-Quality Impact-Resistant Plastic, Wall Mount, White, 4.5 H x 6.37 W in. - AEHTK
+ / - Hover over image to Zoom
Other Views

    Home Theater Interface Wallplate, High-Quality Impact-Resistant Plastic, Wall Mount, White, 4.5 H x 6.37 W in.

    Manufacturer: Leviton
    Manufacturer #: AEHTK
    SKU: 25058510
    $126.70
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Dimensions (Inches):4.5 in. x 6.37 in.
    Jack Type:RCA Connector, Video Connector
    Use With:Low-Voltage Ring, Standard Low-Voltage Junction Box
    Part Number:AEHTK
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # AEHTK
    • Color White
    • Jack Type RCA Connector, Video Connector
    • Part Number AEHTK
    • UNSPSC 52161512
    • Dimensions (Inches) 4.5 in. x 6.37 in.
    • Made Of High-Impact Plastic
    • Mounting Wall Mount
    • Use With Low-Voltage Ring, Standard Low-Voltage Junction Box
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Home Theater Interface Wallplate, High-Quality Impact-Resistant Plastic, Wall Mount, White, 4.5 (H) x 6.37 (W) in, Three Gang