Cetis AEGIS-5S-08-A P/N 88052 Single-Line Telephone, Ash, 10 (Handset Coil) ft, 12 (RJ11 Line) ft, On-Hook Pre-Dialing on Memory Keys, Vertical or Horizontal | Graybar Store
     
Cetis - Single-Line Telephone, Ash, 10 (Handset Coil) ft, 12 (RJ11 Line) ft, On-Hook Pre-Dialing on Memory Keys, Vertical or Horizontal - AEGIS-5S-08-A P/N 88052
+ / - Hover over image to Zoom
Other Views

    Single-Line Telephone, Ash, 10 (Handset Coil) ft, 12 (RJ11 Line) ft, On-Hook Pre-Dialing on Memory Keys, Vertical or Horizontal

    Manufacturer: Cetis
    Manufacturer #: AEGIS-5S-08-A P/N 88052
    SKU: 25723979
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Data Port, Memory Key Entry, OneTouch Voice Mail Retrieval Technology, Single-Line Speakerphone, Soft Key Technology
    Color:Ash
    Cord:10 (Handset Coil) ft, 12 (RJ11 Line) ft
    Dial:On-Hook Pre-Dialing on Memory Keys
    Housing Color:Ash
    Mounting Position:Vertical or Horizontal
    Phone Color:Ash
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # AEGIS-5S-08-A P/N 88052
    • Color Ash
    • Cord 10 (Handset Coil) ft, 12 (RJ11 Line) ft
    • Dial On-Hook Pre-Dialing on Memory Keys
    • Housing Color Ash
    • Phone Color Ash
    • Type Single-Line Telephone
    • UNSPSC 43222800
    • Additional Features Data Port, Memory Key Entry, OneTouch Voice Mail Retrieval Technology, Single-Line Speakerphone, Soft Key Technology
    • Mounting Position Vertical or Horizontal
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single-Line Telephone, Data Port, Memory Key Entry, OneTouch Voice Mail Retrieval Technology, Single-Line Speakerphone