AFL Telecommunications AE0489C820EA7 AFL ADSS Mini-Span® Fiber Optic Cable | Graybar Store
     
AFL Telecommunications - AFL ADSS Mini-Span® Fiber Optic Cable - AE0489C820EA7
+ / - Hover over image to Zoom
Other Views

    AFL ADSS Mini-Span® Fiber Optic Cable

    Manufacturer: AFL Telecommunications
    Manufacturer #: AE0489C820EA7
    SKU: 25281055
    $1.35
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Fiber Count:48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # AE0489C820EA7
    • Jacket Color Black
    Product Overview:
    AFL Mini-Span® All-Dielectric Self-Supporting (ADSS) fiber optic cable is designed for outside plant aerial and duct applications in local and campus network loop architectures.
    AFL Mini-Span All-Dielectric Self-Supporting (ADSS) cable is designed for outside plant aerial and duct applications in local and campus network loop architectures. From pole-to-build to town-town installations, the Mini-Span cabling system, which includes cables, suspension, dead end and termination enclosures, offers a comprehensive transmission circuit infrastructure with proven, high-reliability performance. See AFL's Fiber Optic Cable Hardware catalog for more information. As the ADSS cabling concept implies, a separate messenger support wire hanging system is not required, greatly reducing installation time and improving upfront and maintenance labor costs. Mini-Span includes fiber counts up to 96 optical fibers and any type or combination of single-mode and laser-optimized multimode fibers with the cable. Pole-to-Pole span lengths range from 50 feet to over 1000 feet. Catalog number AE0489C820EA7 is a single-mode ADSS Mini-Span 535 fiber optic cable with 48 fibers (4 tubes with 12 fibers each and 4 fillers).