Mohawk 6O-4P24-BK-R-MOH-NR M57622 - AdvanceNet® LAN-Trak® OSP Category 6 Cable, Black, 1000 Ft Reel | Graybar Store
     
Mohawk - M57622 - AdvanceNet® LAN-Trak® OSP Category 6 Cable, Black, 1000 Ft Reel - 6O-4P24-BK-R-MOH-NR
+ / - Hover over image to Zoom
Other Views

    M57622 - AdvanceNet® LAN-Trak® OSP Category 6 Cable, Black, 1000 Ft Reel

    Manufacturer: Mohawk
    Manufacturer #: 6O-4P24-BK-R-MOH-NR
    SKU: 22044397
    $658.41
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Package:1000 Foot Reel
    Jacket Materials:UV Resistant Polyethylene
    Alternate Manufacturer Part No.:M57622
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6O-4P24-BK-R-MOH-NR
    • Color Black
    • Category Cat 6
    • Type Outside Plant
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. M57622
    • Gauge 23 AWG
    • Jacket Materials UV Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AdvanceNet® LAN-Trak® OSP category 6 4-pair cable. Manufacturer's part number M57622.
    • Fully water blocked and water proof construction
    • Meets the Category 6 specifications of TIA/EIA-568-B.2-1 Cat 6
    • Delivers 1 GbE to bandwidth requirements for evolving applications