Leviton WSS20-N9N LevNet RF™ Decora Wall Switch Receiver, 902MHz, EnOcean Technology, 30 to 150 ft. Range, Neutral, Time Delay 2/10/20/30m | Graybar Store
     
Leviton - LevNet RF™ Decora Wall Switch Receiver, 902MHz, EnOcean Technology, 30 to 150 ft. Range, Neutral, Time Delay 2/10/20/30m - WSS20-N9N
+ / - Hover over image to Zoom
Other Views

    LevNet RF™ Decora Wall Switch Receiver, 902MHz, EnOcean Technology, 30 to 150 ft. Range, Neutral, Time Delay 2/10/20/30m

    Manufacturer: Leviton
    Manufacturer #: WSS20-N9N
    SKU: 25702827
    $112.30
    Checking Pricing
         
    Voltage Rating:277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WSS20-N9N
    • UNSPSC 52161523
    • Voltage Rating 277V
    Product Overview:
    LevNet RF™ Advanced Wall Switch Receivers with Color Change Kit, Switch Style: Paddle, Voltage Rating: 277 V