Viking Electronics LDB-3 Advanced Loop And Ring Detector | Graybar Store
Viking Electronics - Advanced Loop And Ring Detector - LDB-3
+ / - Hover over image to Zoom
Other Views

    Advanced Loop And Ring Detector

    Manufacturer: Viking Electronics
    Manufacturer #: LDB-3
    SKU: 22053355
    $63.34
    Checking Pricing
         
    Additional Features:Dry Contact Relay
    Power Source:Main
    Part Number:LDB-3
    Color:Brown
    Phone Compatibility:E-1600-20A
    Connections:10 Pin Screw Terminal
    Use With:Analog phones
    Voltage (Volts):12
    Brand or Series:LDB series
    Dimensions:2.9 in.H x 2.1 in.W x 1 in.D
    Fitting Type:Screw holes
    Input Voltage:15 mA
    No. of Ports:1
    Product Includes:LDB-3, Power Adapter
    Size:small
    Temp. Rating:-15 to 130 F
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # LDB-3
    • Connections 10 Pin Screw Terminal
    • Color Brown
    • Dimensions 2.9 in.H x 2.1 in.W x 1 in.D
    • Part Number LDB-3
    • Phone Compatibility E-1600-20A
    • Size small
    • Voltage (Volts) 12
    • No. of Ports 1
    • UNSPSC 43191600
    • Additional Features Dry Contact Relay
    • Brand or Series LDB series
    • Fitting Type Screw holes
    • Input Voltage 15 mA
    • Power Source Main
    • Product Includes LDB-3, Power Adapter
    • Temp. Rating -15 to 130 F
    • Use With Analog phones
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LDB-3