Thomas and Betts ADR80-12D Mechanical Lug, 3-Conductor, 2-Hole, Aluminum, 800 to 300 kcmil, 1/2 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 3-Conductor, 2-Hole, Aluminum, 800 to 300 kcmil, 1/2 in. Stud - ADR80-12D
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 3-Conductor, 2-Hole, Aluminum, 800 to 300 kcmil, 1/2 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR80-12D
    SKU: 88033654
    $24.76
    Checking Pricing
         
    Quick Order:Y
    Wire Size:300-800
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR80-12D
    • UNSPSC 39121405
    • Materials Aluminum
    Product Overview:
    Type ADR-ALCUL Single-Conductor, Two-Hole Mount, Conductor Range (AL or CU) Max 800 kcmil, Min 300 kcmil, 1/2 Inch Bolt Hole, NEMA Spacing 1-3/4 Inch Centers, Length 6-3/19 Inch, Tin Plated