Thomas and Betts ADR21AR Mechanical Lug, 1-Hole, Aluminum, 14 to 2/0 AWG, 1/4 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Hole, Aluminum, 14 to 2/0 AWG, 1/4 in. Stud - ADR21AR
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Aluminum, 14 to 2/0 AWG, 1/4 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR21AR
    SKU: 25260304
    $2.48
    Checking Pricing
         
    Quick Order:Y
    Wire Size:14-2/0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR21AR
    • UNSPSC 39121408
    • Materials Aluminum
    • Wire Size 14-2/0
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type ADR-ALCUL Anti-Rotational Single-Conductor, One-Hole Mount, Conductor Range Max 2/0 Str, Min 14 AWG, 1/4 Inch Bolt Hole, Tin Plated