Thomas and Betts ADR02-32 Mechanical Lug, 3-Conductor, 2-Hole, Aluminum, 14 to 2 AWG | Graybar Store
     
Thomas and Betts - Mechanical Lug, 3-Conductor, 2-Hole, Aluminum, 14 to 2 AWG - ADR02-32
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 3-Conductor, 2-Hole, Aluminum, 14 to 2 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR02-32
    SKU: 88033625
    $32.56
    Checking Pricing
         
    Quick Order:Y
    Wire Size:14 to 2 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR02-32
    • UNSPSC 39121408
    • Materials Aluminum
    • Wire Size 14 to 2 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type ADR-ALCUL Three-Conductor, Two-Hole Mount for Conductor Range Max 2 Str., Min 14 AWG