Corning ADP-DSC0-CCAFL-CLS Fiber Optic Adapter, SC, Multimode (OM4+ / OM4 / OM3), Aqua, Ceramic | Graybar Store
     
Corning - Fiber Optic Adapter, SC, Multimode (OM4+ / OM4 / OM3), Aqua, Ceramic - ADP-DSC0-CCAFL-CLS
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Adapter, SC, Multimode (OM4+ / OM4 / OM3), Aqua, Ceramic

    Manufacturer: Corning
    Manufacturer #: ADP-DSC0-CCAFL-CLS
    SKU: 25404869
    $11.06
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3/OM4/OM4+)
    Color:Aqua
    Adapter Housing Color:Aqua
    Adapter Type:SC
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ADP-DSC0-CCAFL-CLS
    • Color Aqua
    • Connector Type SC
    • Adapter Housing Color Aqua
    • Adapter Type SC
    • Fiber Category Multimode (OM3/OM4/OM4+)
    • Insert Material Ceramic
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SC, Multimode (OM4+ / OM4 / OM3), Aqua, Ceramic