Corning ADP-DLC0-CCARC-CLS Field-Installable, Fiber Optic Adapter, LC, Aqua, Multimode (OM3/OM4/OM4+), 50 per Package | Graybar Store
     
Corning - Field-Installable, Fiber Optic Adapter, LC, Aqua, Multimode (OM3/OM4/OM4+), 50 per Package - ADP-DLC0-CCARC-CLS
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Fiber Optic Adapter, LC, Aqua, Multimode (OM3/OM4/OM4+), 50 per Package

    Manufacturer: Corning
    Manufacturer #: ADP-DLC0-CCARC-CLS
    SKU: 25761693
    $28.62
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Aqua
    Fiber Category:Multimode (OM3/OM4/OM4+)
    Housing Boot Color:Aqua
    Packaging:50 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ADP-DLC0-CCARC-CLS
    • Color Aqua
    • Connector Type LC
    • Type Field-Installable
    • Adapter Type LC
    • Fiber Category Multimode (OM3/OM4/OM4+)
    • Accessory Type Fiber Optic Adapter
    • Packaging 50 per Package
    • Housing Boot Color Aqua
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Field-Installable, Fiber Optic Adapter, LC, Aqua, Multimode (OM4+ / OM4 / OM3), 50 per Pack