Superior Essex ADN-6P22-R-1K-ESS Outdoor Cable, 22 AWG, PVC, 6 Pair, Black, 1000 ft/Reel | Graybar Store
     
Superior Essex - Outdoor Cable, 22 AWG, PVC, 6 Pair, Black, 1000 ft/Reel - ADN-6P22-R-1K-ESS
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 22 AWG, PVC, 6 Pair, Black, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: ADN-6P22-R-1K-ESS
    SKU: 99496417
    $633.95
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:6
    Color:Black
    Additional Features:Facilitates Jacket Removal, Weather-Resistant PVC
    Alternate Manufacturer Part No.:12-009-08
    Package:1000 Foot Reel
    Cable Type:Outdoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # ADN-6P22-R-1K-ESS
    • Cable Type Outdoor Cable
    • Color Black
    • UNSPSC 26121616
    • Additional Features Facilitates Jacket Removal, Weather-Resistant PVC
    • Alternate Manufacturer Part No. 12-009-08
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 6
    • Package 1000 Foot Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 22 AWG, PVC, 6, Black, 1000 Feet per Reel, Facilitates Jacket Removal, Weather Resistant PVC